- 3.7 V Battery Voltage
- 350 lm Maximum Lumens
- 3.5 h Run Time
- Rechargeable
description
- A sleek USB rechargeable penlight with amazing brightness, the Stylus Pro USB allows you the flexibility of charging on-the-go with a choice of high or low mode to fit your task at hand. At just under 6 inches, this durable and compact aluminum penlight travels well.
- The Stylus Pro USB is a sleek compact pen sized, USB rechargeable, lithium ion battery powered flashlight designed for use in all markets. It features a tail cap switch for momentary or constant on operation, high and low modes, a pocket clip for convenience, and amazing brightness and run time for a light of its size. The aluminum housing with Type II Military Spec anodizing helps make the light extremely durable and abrasion resistant. Packaged with a removable pocket clip and holster. Available in Black.
features
- 350 lumens on high
- 90 lumens on low
- Water resistant sliding metal sleeve protects USB port
- Push button tail switch for easy operation
- Fully recharges in 2.5 hours
- includes charge indicator
- IPX4 water resistant and impact resistance tested
- Choose low mode for 3.5 hour runtime
- 5.95 inches long and sleek design fits in your pocket
- Meets applicable European Community Directives.
- CEC Compliant
| Battery Included | Yes |
| Rechargeable | Yes |
| Color | Black |
| Max. Lumens | 350 lm |
| Battery Type | Lithium Ion |
| Run Time | 3.5 h |
| No. of Batteries | 1 |
| Weight | 0.31 LB |
| EAN or UPC | 80926661349 |

