- 3.7 V Battery Voltage
- Specialty
- 500 lm Maximum Lumens
- 8 h Run Time
- Rechargeable
description
- Compact, this personal light, which fits in the palm of your hand or comfortably in your pocket, provides unparalleled performance for its size.
- The Macrostream USB is a compact Lithium ion battery powered flashlight designed for use in all markets. It features a tail cap switch, momentary or constant on operation, high and low beams, a combination pocket/hat clip for convenience, and amazing brightness and run time for a light of its size and price. The aluminum housing with Type II Military Spec anodizing helps make the light extremely durable and abrasion resistant. To charge the light, slide the head cover forward to expose the micro USB port.
features
- High and low modes (double bump the tail switch to change modes): High: 500 lumens
- 90m beam
- runs 2 hours, Low: 50 lumens
- 30m beam
- runs 8 hours
- Lithium ion battery charges in-product in 4 hours
- Durable, anodized machined aluminum construction
- scratch-resistant polycarbonate lens
- Metal sleeve protects charge port
- slide sleeve forward to reveal charge port with charge indicator: Red – charging, Green – fully charged
- Removable pocket clip also clips onto brim of hat for hands free use
- IPX4 water-resistant
- 1m impact resistance tested
- Includes USB cord
- Meets applicable European Community Directives. CEC Compliant
| No. of Batteries | 1 |
| Rechargeable | Yes |
| Type | Specialty |
| Battery Type | Lithium Ion |
| Color | Black |
| Battery Included | Yes |
| Max. Lumens | 500 lm |
| Run Time | 8 h |
| Weight | 0.5 LB |
| EAN or UPC | 80926663206 |

