- 1.5 V Battery Voltage
- Handheld
- 65 lm Maximum Lumens
- 24 h Run Time
description
- This small handheld flashlight is durable, waterproof and instrinsically safe. It's also long-lasting, with a 24 hour runtime, and uses affordable easy-to-find alkaline batteries.
- The 2AA ProPolymer HAZ-LO is an extremely durable, waterproof alkaline battery-powered intrinsically safe flashlight. This light offers a push-button tailswitch for momentary on on-off operation. Div 1 model available in black or yellow. ATEX model available in orange and yellow.
features
- Class I, Division 1 safety rated
- 65 lumens and 96 meter beam distance
- Long-lasting 24 hour runtime
- Handy size at a little over 6 inches
- Durable impact resistant polymer construction
- Unbreakable polycarbonate lens
- IP67 rated for dust-tight and waterproof to 1 m for 30 min
- C4® LED technology.
- Sealed construction.
- Intrinsically safe.
- IPX7 rated design
- waterproof to 1 meter for 30 minutes.
- 1 meter impact resistance tested.
- Push button tailswitch for momentary and constant on operation.
- Integrated clip.
| Rechargeable | No |
| Battery Included | Yes |
| Battery Type | Alkaline |
| Type | Handheld |
| Max. Lumens | 65 lm |
| Run Time | 24 h |
| Color | Black |
| No. of Batteries | 2 |
| Weight | 0.225 KG |
| EAN or UPC | 80926671003 |

