- 1.5 V Battery Voltage
- Handheld
- 67 lm Maximum Lumens
- 155 h Run Time
description
- An intrinsically safe polymer flashlight with extended runtime for your industrial lighting needs that require a soft flood light. Class I, Div 1 rated for use in hazardous environments and powered by readily available AA alkaline batteries.
- The 4AA ProPolymer alkaline battery-powered flashlight is waterproof and features (1) one Xenon module or (7) seven ultra bright white LEDs.
features
- Class 1 Div. 1 rated
- Runtime 155 hours
- Runs on four AA alkaline batteries, included
- Comfortable 6.5 inch size and ergonomically shaped for your hand.
- Push button tail switch for one handed operation
- Waterproof and made of impact resistant polymer with a rubber face cap
- Non-conductive and corrosion proof
| Run Time | 155 h |
| Battery Included | Yes |
| Color | Yellow |
| Rechargeable | No |
| Battery Type | Alkaline |
| No. of Batteries | 4 |
| Max. Lumens | 67 lm |
| Type | Handheld |
| Weight | 0.393 LB |
| EAN or UPC | 80926682023 |

