- 1.5 V Battery Voltage
- Handheld
- 100 lm Maximum Lumens
description
- The 4AA Propolymer LUX is a high performance, 4 AA Alkaline powered, C4 LED flashlight. It features momentary or constant on operation. The body is constructed of a engineering polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight. The case is o-ring sealed and water proof. Models available with Division 1 or Division 2 approvals.
- An intrinsically safe polymer flashlight for your industrial lighting needs that require a longer reaching beam. Durable construction and ergonomically shaped for maximum hand comfort. Class I, Div. 1 rated.
features
- 130 meter beam distance
- Class I, Div. 1 rated
- Durable polymer construction
- IP67 rated
- waterproof to 1 meter for 30 minutes
- 1 meter impact resistance tested
- Non-conductive and lightweight
- Ergonomically designed for maximum hand comfort
compliances
- 0
| Body Material | High-Impact Thermoplastic |
| Run Time | 6 h |
| Length | 7 in |
| Beam Color | White |
| Beam Type | High |
| Color | Yellow |
| Lamp Life | 50000 h |
| Lumen Output | 100 lm/ft2 |
| Battery Type | Alkaline |
| Type | Handheld |
| Dia. | 1.35 in |
| Beam Length | 130 m |
| Bulb | 1 C4® LED |
| No. of Batteries | 4 |
| Modes | High |
| Battery Size | AA |
| Dia. [Max] | 1.69 in |
| Included | (4) "AA" batteries |
| IP Rating | IP67 |
| Max. Lumens | 100 lm |
| Safety Rating | Yes |
| Rechargeable | No |
| Lumen Levels | 100 Lumens |
| Battery Included | Yes |
| Series | ProPolymer 4AA |
| Material | Polymer Resin |
| Light Intensity (Candle Power) | 4200 |
| Battery Voltage | 1.5 V |
| Weight | 0.62 LB |
| EAN or UPC | 80926686021 |

