- 1.5 V Battery Voltage
- Handheld
- 245 lm Maximum Lumens
- 18 h Run Time
description
- Durable, intrinsically safe polymer professional flashlight. One light, two beams: choose one spot beam or one flood light or both. Multi-directional lighting that allows you to see your entire work area and helps you avoid slips, trips, and falls. Class I, Div. 1 rated and alkaline battery powered.
- The Dualie 3AA is an intrinsically safe, high performance, 3 AA battery powered dual function LED flashlight. The Dualie 3AA model features a forward facing LED spot beam and a side facing LED flood light that can be used individually or at the same time for enhanced safety. The Dualie 3AA Laser model features forward facing LED spot beam and laser pointer that can be used individually or at the same time for location identification. Both models have opposing switches for easy user activation of desired function(s). Body features a superior grip texture to provide a comfortable but slip resistant feel and is constructed of an engineered polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight. Integrated, non-protruding spring loaded belt clip contained within body outline. All models available with optional belt clip with two integrated magnets.
features
- Class I, Division 1 rated
- 245 lumens
- Runs up to 18 hours
- Rocky stipple texture for a sure grip
- Dual head switches for easy beam selection
- Rugged, integrated snag-free clip
- IP67 rated - dust-tight and waterproof
| Type | Handheld |
| Spotlight Strength | 140 lm |
| Flashlight Strength | 140 lm |
| Run Time | 18 h |
| Color | Yellow |
| Battery Size | AA |
| Length | 7 in |
| Battery Type | Alkaline |
| Battery Voltage | 1.5 V |
| IP Rating | IP67 |
| Light Intensity (Candle Power) | 7300 |
| Lumen Levels | 245 Lumens (High), 140 Lumens (Low) |
| Safety Rating | Yes |
| Included | (3) "AA" batteries |
| Max. Lumens | 245 lm |
| Rechargeable | No |
| Beam Length | 171 m |
| Material | Polymer Resin |
| Series | Dualie 3AA |
| No. of Batteries | 3 |
| Battery Included | Yes |
| Weight | 3.26 LB |
| EAN or UPC | 80926687509 |

