- 1.5 V Battery Voltage
- Handheld
- 245 lm Maximum Lumens
- 18 h Run Time
description
- Durable, intrinsically safe polymer professional flashlight. One light, two beams: choose one spot beam or one flood light or both. Multi-directional lighting that allows you to see your entire work area and helps you avoid slips, trips, and falls. Class I, Div. 1 rated and alkaline battery powered.
- The Dualie 3AA is an intrinsically safe, high performance, 3 AA battery powered dual function LED flashlight. The Dualie 3AA model features a forward facing LED spot beam and a side facing LED flood light that can be used individually or at the same time for enhanced safety. The Dualie 3AA Laser model features forward facing LED spot beam and laser pointer that can be used individually or at the same time for location identification. Both models have opposing switches for easy user activation of desired function(s). Body features a superior grip texture to provide a comfortable but slip resistant feel and is constructed of an engineered polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight. Integrated, non-protruding spring loaded belt clip contained within body outline. All models available with optional belt clip with two integrated magnets.
features
- Class I, Division 1 rated
- 245 lumens
- Runs up to 18 hours
- Rocky stipple texture for a sure grip
- Dual head switches for easy beam selection
- Rugged, integrated snag-free clip
- IP67 rated - dust-tight and waterproof
- Class I, II, Division 1, Groups A, B, C, D, E, F, G
- Class III
- CL I, ZN 0, IIC
- Exia
- T-Code: T4
- Approved for use with Energizer E91, EA91, L91, Duracell MN1500 and Rayovac NO.815
- Permissible Handheld Flashlight. Approval No. 20-A160001-0
- Tested for Intrinsic Safety in Methane-Air mixtures only.
- Approved for use with Energizer E91, Duracell MN1500 and Rayovac NO.815
- II 1G Ex ia op is IIC T3/T4 Ga
- FTZU 15ATEX0221X, IECEx FTZU 16.0017X (approved for use with Energizer L91, Duracell MN1500, Rayovac NO.815 (T4)
- Energizer E91, Panasonic LR6XP & LR6XWA (T3)
- Meets applicable European Community Directives.
| Type | Handheld |
| Run Time | 18 h |
| Battery Type | Alkaline |
| No. of Batteries | 3 |
| Color | Black |
| Battery Included | Yes |
| Max. Lumens | 245 lm |
| Rechargeable | No |
| Weight | 2.225 LB |
| EAN or UPC | 80926687530 |

