- 3 V Battery Voltage
- Headlamp Type
- 115 lm
- 6 h Run Time
description
- The solution to firefighters' hands-free lighting needs. Attaches easily to helmets and industrial hard hats, and fits snugly to prevent snags. Features a blue LED taillight so you can be seen from behind even in heavy smoke. Fits both traditional and modern helmets, both above or below helmet brim.
- Lightweight, compact and low profile, the VANTAGE has been designed to easily attach above or below full brim Fire and Industrial helmets. The light features the latest in power LED technology combined with an ultra-bright blue LED safety tail light. Powered by lithium batteries, the C4LED technology produces 2 to 3 times the output of previous LEDs. Sealed for water-resistance.
features
- 115 lumens, 167 meter beam, 6 hour runtime
- Small (3.25 inches) and lightweight
- Clamps on either side of traditional or modern firefighter's helmet or hard hat
- Rugged aluminum construction and IPX7 rated water proof
- Tighten clamp with your fingers, no tools necessary
- Swivel clamp to optimize beam location
- Impact resistant lens
- Meets applicable European Community Directives.
- Meets requirements of NFPA 1971-8.6 (2013).
| Run Time | 6 h |
| Battery Size | CR123A |
| Beam Length | 167 m |
| No. of Batteries | 2 |
| Type | Headlamp |
| Weight | 0.321 KG |
| EAN or UPC | 80926691407 |

