- 3 V Battery Voltage
- Headlamp Type
- 350 lm
- 5 h Run Time
description
- The Vantage II is the next generation of reliable hands-free lighting tools for the fire service. It’s compact, powerful, shock-proof and virtually indestructible! The lightweight, compact, low profile design securely attaches to Gallet helmets and features a blue taillight LED for visibility in smoke.
- Lightweight, compact and low profile, the VANTAGE II is available in three versions designed to easily attach above or below full brim Fire Helmets or Slotted Industrial Hard Hat mount or Gallet helmet mounts. The light features the latest in power LED technology combined with an ultra-bright blue LED safety tail light. Powered by a single lithium battery, Sealed for water-resistance.
features
- 350 lumens and runs for 2.25 hours
- Blue taillight LED signals your location to team members
- Large push button switch for easy on/off, even with a gloved hand
- SAFE OFF feature prevents accidental activation, thus saving batteries
- Lightweight at under 3 ounces
- Durable aluminum construction that can take a beating from heat and smoke
- IPX7 waterproof to 1 meter for 30 minutes
- Meets applicable European Community Directives
- Meets requirements of NFPA 1971-8.6 (2013).
| Battery Size | CR123A |
| Type | Headlamp |
| No. of Batteries | 1 |
| Run Time | 5 h |
| Beam Length | 118 m |
| Weight | 0.0 LB |

