- 3 V Battery Voltage
- Headlamp Type
- 350 lm
- 5 h Run Time
description
- The Vantage II is the next generation of reliable hands-free lighting tools for industrial hard hats. It’s compact, powerful, shock-proof and virtually indestructible! This low profile light features a hard hat mount that slides into the accessory slot on industrial hard hats.
- Lightweight, compact and low profile, the VANTAGE II is available in three versions designed to easily attach above or below full brim Fire Helmets or Slotted Industrial Hard Hat mount or Gallet helmet mounts. The light features the latest in power LED technology combined with an ultra-bright blue LED safety tail light. Powered by a single lithium battery, Sealed for water-resistance.
features
- 350 lumens and runs for 2.25 hours
- Blue taillight LED signals your location to team members
- Large push button switch for easy on/off, even with a gloved hand
- SAFE OFF feature prevents accidental activation, thus saving batteries
- Lightweight at under 3 ounces
- Durable aluminum construction
- IPX7 waterproof to 1 meter for 30 minutes
- Meets applicable European Community Directives
- Meets requirements of NFPA 1971-8.6 (2013).
| Beam Length | 118 m |
| No. of Batteries | 1 |
| Type | Headlamp |
| Run Time | 5 h |
| Battery Size | CR123A |
| Weight | 2.5 LB |
| EAN or UPC | 80926693333 |

