- 1.5 V Battery Voltage
- Handheld
- 225 lm Maximum Lumens
- 6 h Run Time
description
- Don't let the name "Junior" fool you. This bright, lightweight general purpose handheld flashlight is anything but small - now shining brighter at 225 lumens. It uses easy-to-find AA alkaline batteries, and also accepts AA lithium batteries for longer run time.
- Ultra-compact light weight flashlight features the latest in power LED technology. The C4 LED produces 65% more light than the previous LED, and increases the previous run time by an hour. Packaged with a black nylon flapless holster.
features
- 225 lumens and 104 meter beam distance
- 10 hour runtime with lithium AA batteries
- Non-slip knurled grip for a better hold
- IPX4 water resistant and 1 meter impact resistance tested
- All openings are O-ring sealed
- Handy pocket clip
- Push button tailcap switch for steady on and momentary on/off operation
- Meets applicable European Community Directives
| Battery Type | Alkaline |
| No. of Batteries | 2 |
| Type | Handheld |
| Color | Black |
| Max. Lumens | 225 lm |
| Rechargeable | No |
| Battery Included | Yes |
| Run Time | 6 h |
| Weight | 0.256 LB |
| EAN or UPC | 80926715004 |

