- 1.5 V Battery Voltage
- Handheld
- 250 lm Maximum Lumens
- 6 h Run Time
description
- This versatile general purpose handheld flashlight has a slide feature that provides a smooth transition from flood to spot beam. This versatility means that you can have a smooth flood beam to illuminate your work area without tiring your eyes. Slide the lens forward for a spot beam to see objects at a distance. A slim and convenient carry at 6.5 inches. Ideal for industrial, construction, inspection and general purpose use.
- Ultra-compact light weight 2AA flashlight features the latest in power LED technology and has Spot to Flood technology! This new feature makes the light very versatile for every lighting need. With the Bezel forward (for Spot mode) the light has a piercing beam. When the bezel is slid backwards, the beam opens up into a smooth flood pattern for area lighting. Packaged with a black nylon flapless holster.
features
- 220 lumens and 150 meter beam in Spot mode
- Battery versatility (AA - alkaline or lithium) so you'll always have a beam when you need it
- Durable aluminum construction with non-slip grip
- IPX4 water resistant
- 6.5 inches long and perfect for hand carry
- Versatile spot and flood lighting makes it perfect for your tool kit
- Runs up to 10 hours on lithium batteries
- Meets applicable European Community Directives
| Run Time | 6 h |
| Battery Included | Yes |
| Battery Type | Alkaline |
| Max. Lumens | 250 lm |
| Type | Handheld |
| Rechargeable | No |
| Color | Black |
| No. of Batteries | 2 |
| Weight | 2.0 LB |
| EAN or UPC | 80926717015 |

