- 3.63 V Battery Voltage
- Handheld
- 700 lm Maximum Lumens
- 24 h Run Time
- Rechargeable
description
- Get extraordinary brightness in our high lumen Strion LED DS HL flashlight. Its bright, wide beam pattern is ideal for searching a large area or clearing a room. With 700 lumens and a 219 meter beam distance, professionals from law enforcement, security, and industrial workplaces choose this flashlight for its performance and size. With a switch on the head and a switch on the tail, you have multiple power up options.
- Ultra compact & powerful, the Strion DS HL rechargeable flashlight offers two independent easy to locate switches, 3 microprocessor controlled variable intensity modes, strobe mode and the latest in high power LED technology. The Strion DS HL also offers three different user selectable programs. The combination of rechargeable batteries and high power LED results in one of the lowest operating costs of any flashlight made.
features
- 700 lumens and 219 meter beam on high
- Ideal for searching a large area or clearing a room
- Compact 6" design with grooved barrel for a sure grip, even with gloves
- Smaller size fits comfortably in hand, glove or holster
- Durable aluminum construction and IPX4 water resistant
- High/Med/Low/Strobe modes
- Anti-roll head prevents light from rolling away when you set it down
- Meets applicable European Community directives.
- CEC Compliant
| Rechargeable | Yes |
| Battery Type | Lithium Ion |
| Type | Handheld |
| Color | Black |
| No. of Batteries | 1 |
| Run Time | 24 h |
| Battery Included | Yes |
| Max. Lumens | 700 lm |
| Weight | 6.88 LB |
| EAN or UPC | 80926746114 |

