- 3.63 V Battery Voltage
- Handheld
- 615 lm Maximum Lumens
- 4.5 h Run Time
- Rechargeable
description
- Get extraordinary brightness in our high lumen Strion LED HL flashlight. Its bright, wide beam pattern is ideal for searching a large area or clearing a room. With 615 lumens and a 219 meter beam distance, professionals from law enforcement, security, and industrial workplaces choose this flashlight for its performance and size. Compact 6 inch design and grooved grip fits comfortably in your hand, glove, or holster.
- Ultra compact & powerful, the Strion LED HL rechargeable flashlight offers 3 microprocessor controlled variable intensity modes, strobe mode and the latest in high power LED technology. The combination of rechargeable batteries and the high power LED results in one of the lowest operating costs of any flashlight made.
features
- 615 lumens and 219 meter beam (high)
- Ideal for searching a large area or clearing a room
- Compact 6" design with grooved barrel for a sure grip, even with gloves
- Smaller size fits comfortably in holster
- Durable aluminum construction and IPX4 water resistant
- High/Med/Low/Strobe modes
- Anti-roll head prevents light from rolling away when you set it down
- Meets applicable European Community directives.
- CEC Compliant
| Max. Lumens | 615 lm |
| Battery Type | Lithium Ion |
| Body Material | Aluminum |
| Type | Handheld |
| Run Time | 4.5 h |
| Length | 5.9 in |
| Switch Type | Push Button Tail |
| Color | Black |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Lens Material | Glass |
| Charger Included | Yes |
| Battery Included | Yes |
| Weight | 0.02 LB |
| EAN or UPC | 80926747524 |

