- 3.6 V Battery Voltage
- Handheld
- 425 lm Maximum Lumens
- 10 h Run Time
- Rechargeable
description
- Our super bright rechargeable duty flashlight in our traditional series, the Stinger LED is a multi-purpose durable aluminum flashlight designed for the broadest range of lighting needs at the best value. Use high mode for a bright 425 lumen beam that reaches an impressive 322 meters. Ideal for law enforcement, security, auto mechanics and industrial applications.Compact & extremely powerful, the Stinger LED and Stinger DS LED rechargeable flashlights offer 3 microprocessor controlled intensity modes, strobe mode and the latest in power LED technology. The Stinger DS LED includes a second independent easy to locate tactical tailcap switch. The combination of rechargeable batteries and the C4 LED results in one of the lowest operating costs of any flashlight made.
features
- 425 lumens and 322 meter beam on high mode
- Switch to low mode for runtime up to 10 hours
- Durable aluminum body with non-slip comfort grip
- IPX4 water resistant and impact resistance tested
- NiMH battery rechargeable up to 1000 times
- Compact, snap-in charger
- High/Med/Low/Strobe modes
| Bulb | 1 C4® LED |
| Run Time [Min] | 2.0 h |
| Battery Size | Rechargeable NiCd |
| Color | Black |
| Length | 8.410 in |
| No. of Batteries | 1 |
| Beam Type | High/Medium/Low/Strobe |
| Lumen Output | 350 lm/ft2 |
| Modes | High, Medium, Low or Strobe |
| Beam Length | 322 m |
| Run Time | 10 h |
| Run Time [Max] | 7.3 h |
| Body Material | High-Impact Thermoplastic |
| Lamp Life | 50000 h |
| Battery Type | NiMH |
| Dia. | 1.1700 in |
| Dia. [Max] | 1.6200 in |
| Beam Color | White |
| Charge Time | 4 h |
| Type | Handheld |
| Battery Included | Yes |
| Lumen Levels | 425 Lumens (High), 200 Lumens (Med), 100 Lumens (Low) |
| Battery Voltage | 3.6 V |
| Light Intensity (Candle Power) | 26000 |
| Series | Stinger LED |
| Rechargeable | Yes |
| Included | Rechargeable battery, 120V AC Smart Charger |
| Material | Aluminum |
| Safety Rating | No |
| Max. Lumens | 425 lm |
| IP Rating | IPX4 |
| Weight | 0.775 LB |
| EAN or UPC | 80926757110 |

