- 3.6 V Battery Voltage
- Handheld
- 425 lm Maximum Lumens
- 10 h Run Time
- Rechargeable
description
- Our super bright rechargeable duty flashlight in our traditional series, the Stinger LED is a multi-purpose durable aluminum flashlight designed for the broadest range of lighting needs at the best value. Use high mode for a bright 425 lumen beam that reaches an impressive 322 meters. Ideal for law enforcement, security, auto mechanics and industrial applications.
- Compact & extremely powerful, the Stinger LED and Stinger DS LED rechargeable flashlights offer 3 microprocessor controlled intensity modes, strobe mode and the latest in power LED technology. The Stinger DS LED includes a second independent easy to locate tactical tailcap switch. The combination of rechargeable batteries and the C4 LED results in one of the lowest operating costs of any flashlight made.
features
- 425 lumens and 322 meter beam on high mode
- Switch to low mode for runtime up to 10 hours
- Durable aluminum body with non-slip comfort grip
- IPX4 water resistant and impact resistance tested
- NiMH battery rechargeable up to 1000 times
- Compact, snap-in charger
- High/Med/Low/Strobe modes
- Meets applicable European Community Directives
- CEC Compliant (Smart charger models only)
| No. of Batteries | 1 |
| Battery Type | NiMH |
| Run Time | 10 h |
| Type | Handheld |
| Color | Black |
| Battery Included | Yes |
| Max. Lumens | 425 lm |
| Rechargeable | Yes |
| Weight | 0.775 LB |
| EAN or UPC | 80926757134 |

