| Length | 9.65 in |
| No. of Batteries | 1 |
| Lens Material | Polycarbonate |
| Battery Type | NiMH |
| Charger Included | Yes |
| Rechargeable | Yes |
| Body Material | Aluminum |
| Switch Type | Tactical Tail Plus Side Switch |
| Weight | 0.875 LB |
| EAN or UPC | 80926758636 |
| Length | 9.65 in |
| No. of Batteries | 1 |
| Lens Material | Polycarbonate |
| Battery Type | NiMH |
| Charger Included | Yes |
| Rechargeable | Yes |
| Body Material | Aluminum |
| Switch Type | Tactical Tail Plus Side Switch |
| Weight | 0.875 LB |
| EAN or UPC | 80926758636 |