- Handheld
- 130 lm Maximum Lumens
- 12 h Run Time
- Rechargeable
description
- This high performance and intrinsically safe Class I, Division 1 full-sized handheld flashlight is constructed of durable polymer. Developed for hazardous locations, atmospheres and environments including petro-chem, utility, and other heavy industrial applciations.Features:
- 130 lumens on high
- Switch to low mode for 12 hour runtime
- NiCd battery is rechargeable up to 1000 times
- Super tough corrosion resistant polymer construction
- Unbreakable polycarbonate lense with scratch-resistant coating
- IPX4 rated for water resistance
- 3 meter impact resistance tested
This high performance and intrinsically safe Class I, Division 1 full-sized handheld flashlight is constructed of durable polymer. Developed for hazardous locations, atmospheres and environments including petro-chem, utility, and other heavy industrial applciations.
features
- 130 lumens on high
- Switch to low mode for 12 hour runtime
- NiCd battery is rechargeable up to 1000 times
- Super tough corrosion resistant polymer construction
- Unbreakable polycarbonate lense with scratch-resistant coating
- IPX4 rated for water resistance
- 3 meter impact resistance tested
| Type | Handheld |
| Color | Black |
| Max. Lumens | 130 lm |
| Rechargeable | Yes |
| Run Time | 12 h |
| Weight | 0.0 KG |

