- 6 V Battery Voltage
- Handheld
- 1100 lm Maximum Lumens
- 16 h Run Time
- Rechargeable
description
- Replicates the size, shape and feel that you loved about the orginal UltraStinger, and features current LED technology that produces a powerful 1,100 lumen beam with superior down-range performance. Lights up objects as far away as 510 meters!
- 1,100 lumens of blinding light coupled with 65,000 candela for a far reaching beam, the UltraStinger LED is the newest and brightest addition to the Stinger series. The UltraStinger LED offers 3 microprocessor controlled variable intensity modes, strobe mode and the latest in high powered LED technology. In addition the UltraStinger LED also offers three different user selectable programs.
features
- Far reaching 510 meter beam
- 1,100 lumens
- High/Medium/Low/Strobe modes
- Customize your modes with Ten-TAP technology
- Water and impact resistant
- Full size and sturdy 12 inch flashlight
- Choose low mode for a 16 hour runtime
- Meets applicable European Community Directives.
- CEC Compliant (Smart charger models only)
| Battery Included | Yes |
| Rechargeable | Yes |
| Type | Handheld |
| Run Time | 16 h |
| Color | Black |
| Battery Type | NiMH |
| No. of Batteries | 1 |
| Max. Lumens | 1100 lm |
| Weight | 17.57 LB |
| EAN or UPC | 80926775510 |

