- Handheld
- 2000 lm Maximum Lumens
- 24 h Run Time
- Rechargeable
description
- The Stinger 2020 is the next evolution in high-performance flashlights and produces 2,000 lumens. Its aluminum alloy body with an anti-roll design is ergonomically shaped for a sure grip. It features dual power switches and an intuitive mode selector switch for ease of use. A long-lasting SL-B26™ USB rechargeable battery pack offers multiple charging options using existing Stinger smart chargers and bank chargers to charge inside the light
- use a dual USB cord to charge the battery pack outside the light or a Li-ion battery bank charger to charge multiple batteries at once.
- Compact & extremely powerful, the Stinger 2020 features 2000 lumens, an independent intensity selector switch and a finger grip for an enhanced grip. In addition, it has a body switch and tail cap tactical on off switch and a battery status indicator. The Stinger 2020 Li-Ion USB rechargeable battery packs can be charged inside or outside the flashlight.
features
- High, medium and low modes plus strobe: High for a high lumen beam: 2,000 lumens
- 315m beam
- runs 2 hours, Medium for bright light & longer run time: 850 lumens
- 200m beam
- runs 4 hours, Low for extended run time: 100 lumens
- 70m beam
- runs 24 hours, Strobe for disorienting or signaling: runs 3.25 hours
- Intuitive mode switch for easy selection of High, Medium or Low, "Set and forget it" - no need to cycle through the settings to get to the desired mode
- Features Independently functioning head-mounted and tail switches
- Uses two SL-B26 protected Li-Ion USB rechargeable battery packs, charge with existing Stinger chargers, USB cord or lithium ion bank charger
- Aluminum alloy body with ergonomic, anti-roll body design and textured grip
- Corrosion resistant, gasket-sealed Borofloat® glass lens
- IPX7 waterproof
- 2m impact resistance tested
- Meets applicable European Community Directives.
- CEC Compliant.
- Trade Agreement Act-Compliant.
| Battery Type | Lithium Ion |
| Run Time | 24 h |
| Rechargeable | Yes |
| No. of Batteries | 2 |
| Type | Handheld |
| Color | Black |
| Battery Included | Yes |
| Max. Lumens | 2000 lm |
| Weight | 9.45 LB |
| EAN or UPC | 80926781009 |

