- Handheld
- 2000 lm Maximum Lumens
- 24 h Run Time
- Rechargeable
description
- The Stinger® 2020 is the next evolution in high-performance flashlights and produces 2,000 lumens. Its aluminum alloy body with an anti-roll design is ergonomically shaped for a sure grip. It features dual power switches and an intuitive mode selector switch for ease of use. A long-lasting SL-B26® USB rechargeable battery pack offers multiple charging options using existing Stinger smart chargers and bank chargers to charge inside the light - use a dual USB cord to charge the battery pack outside the light or a Li-ion battery bank charger to charge multiple batteries at once.
features
- High, medium and low modes plus strobe: High for a high lumen beam - 2,000 lumens, 315m beam, runs 2 hours. Medium for bright light & longer run time - 850 lumens, 200m beam, runs 4 hours. Low for extended run time - 100 lumens, 70m beam, runs 24 hours. Strobe for disorienting or signaling - runs 3.25 hours
- Intuitive mode switch for easy selection of High, Medium or Low, "Set and forget it" - no need to cycle through the settings to get to the desired mode
- Features Independently functioning head-mounted and tail switches
- Uses two SL-B26 protected Li-Ion USB rechargeable battery packs, charge with existing Stinger chargers, USB cord or lithium ion bank charger
- Aluminum alloy body with ergonomic, anti-roll body design and textured grip
- Corrosion resistant, gasket-sealed Borofloat® glass lens
- IPX7 waterproof, 2m impact resistance tested
includes
- Y" USB cord
- SL-B26 battery pack
| Battery Included | Yes |
| Light Intensity (Candle Power) | 25000 |
| Battery Type | Lithium Ion |
| Lumen Levels | 2000 Lumens (High), 850 Lumens (Med), 100 Lumens (Low) |
| Type | Handheld |
| Material | Aluminum |
| Included | “Y” USB cord and one SL-B26 battery pack |
| Run Time | 24 h |
| Series | Stinger 2020 |
| No. of Batteries | 2 |
| Battery Size | SL-B26 |
| Beam Length | 315 m |
| Max. Lumens | 2000 lm |
| Color | Black |
| Battery Voltage | 3.7V |
| IP Rating | IPX7 |
| Rechargeable | Yes |
| Safety Rating | No |
| Weight | 11.65 LB |
| EAN or UPC | 80926781016 |

