| Lens Material | Glass |
| Body Material | Aluminum |
| No. of Batteries | 2 |
| Battery Type | Alkaline |
| Switch Type | Push Button Tail |
| Rechargeable | No |
| Length | 6.14 in |
| Weight | 0.212 LB |
| EAN or UPC | 80926880337 |
| Lens Material | Glass |
| Body Material | Aluminum |
| No. of Batteries | 2 |
| Battery Type | Alkaline |
| Switch Type | Push Button Tail |
| Rechargeable | No |
| Length | 6.14 in |
| Weight | 0.212 LB |
| EAN or UPC | 80926880337 |