| No. of Batteries | 2 |
| Switch Type | Push Button Tail |
| Rechargeable | No |
| Lens Material | Glass |
| Length | 5.4 in |
| Body Material | Aluminum |
| Battery Type | Lithium Metal |
| Weight | 0.35 LB |
| EAN or UPC | 80926880405 |
| No. of Batteries | 2 |
| Switch Type | Push Button Tail |
| Rechargeable | No |
| Lens Material | Glass |
| Length | 5.4 in |
| Body Material | Aluminum |
| Battery Type | Lithium Metal |
| Weight | 0.35 LB |
| EAN or UPC | 80926880405 |