- 3.7 V Battery Voltage
- Handheld
- 1000 lm Maximum Lumens
- 23 h Run Time
- Rechargeable
description
- A high lumen tactical light that is USB rechargeable, so you can charge on-the-go using almost any USB source, and without taking the battery out. Ideal for professional use - home inspection, law enforcement and security.
- The Pro Tac HL USB is a versatile tactical light that can charge from multiple sources and use three battery types
- Streamlights P/N 74175 rechargeable lithium ion battery, two CR123A batteries, or proprietary Streamlight Li-Ion USB rechargeable battery pack. (see Battery detail below). This light will charge from a laptop or most USB wall chargers. Multi battery versatility means you can always use primary disposable cells to power the light when a charging source is not available. Designed for use in all markets, it features a tail cap switch for momentary or constant on operation, three different user selectable programs and a pocket clip for convenience. The aluminum housing with Type II Military Spec anodizing helps make the light extremely durable and abrasion resistant. Packaged with a removable pocket clip and holster. Available in Black.
features
- 1000 lumens on High mode with 219 m beam
- Choose low mode for extended runtime of 23 hours
- Anti-roll head prevents the light from rolling away when you set it down
- High/Low/Strobe modes
- TEN-TAP Programming to choose your preferred operating mode
- IPX4 water-resistant to 1 meter
- Durable aluminum construction
- Meets applicable European Community Directives.
- CEC Compliant
| Battery Included | Yes |
| Color | Black |
| Rechargeable | Yes |
| Battery Type | Lithium Ion |
| Type | Handheld |
| Run Time | 23 h |
| Max. Lumens | 1000 lm |
| No. of Batteries | 1 |
| Weight | 0.262 LB |
| EAN or UPC | 80926880542 |

