- 3 V Battery Voltage
- Handheld
- 500 lm Maximum Lumens
- 30 h Run Time
description
- The 500 lumen ProTac 2L-X is a versatile EDC light that accepts multiple battery sources, ensuring you'll always have a beam when you need it.
- The ProTac 2L-X USB or ProTac 2L-X are 500 lumen EDC tactical lights that can use either a proprietary Streamlight SL-B26 protected Li-Ion USB rechargeable battery pack or Two CR123A disposable batteries. The ProTac 2L-X USB is a complete rechargeable system that comes with a charge cord and SL-B26 protected Li-Ion USB rechargeable battery pack. The ProTac 2L-X comes packaged with two CR123A batteries. Both lights feature a tactical tail cap switch for momentary or constant on operation, three different user selectable programs and a pocket clip for convenience. The aluminum housing with Type II Military Spec anodizing helps make the lights extremely durable and abrasion resistant. Packaged with a removable pocket clip and holster. Available in Black.
features
- 500 lumens on High
- 165 meter beam distance
- Accepts (2) CR123A batteries or (1) Streamlight SL-B26 protected Li-Ion battery pack
- High/Low/Strobe modes
- TEN-TAP Programming to choose your preferred operating mode
- Anti-roll head prevents it from rolling away when you set it down
- Durable aluminum constructionand IPX7 rated waterproof
- Meets applicable European Community directives.
- CEC Compliant (ProTac® 2L-X USB only)
| Run Time | 30 h |
| Type | Handheld |
| Max. Lumens | 500 lm |
| Battery Type | Lithium Primary |
| No. of Batteries | 2 |
| Battery Included | Yes |
| Rechargeable | No |
| Color | Black |
| Weight | 0.31 LB |
| EAN or UPC | 80926880634 |

