- 3 V Battery Voltage
- Handheld
- 1000 lm Maximum Lumens
- 20 h Run Time
description
- The 1,000 lumen ProTac HL-X is a tactical handheld flashlight that accepts multiple battery sources, ensuring you'll always have a beam when you need it.
- The ProTac HL-X USB or ProTac HL-X are 1000 lumen tactical flashlights that can use either a proprietary Streamlight SL-B26 protected Li-Ion USB rechargeable battery or two CR123A disposable batteries. The ProTac HL-X USB is a complete rechargeable system that comes with a charge cord and SL-B26 protected Li-Ion USB rechargeable battery that features an integrated mirco-USB charge port. The ProTac HL-X comes packaged with two CR123A batteries. Both versions feature a tactical tail cap switch for momentary or constant on operation, three different user selectable programs and a pocket clip for convenience. The aluminum housing with Type II Military Spec anodizing helps make the light extremely durable and abrasion resistant. Packaged with a removable pocket clip and holster.
features
- 1,000 lumens on High
- 330 meter beam distance
- Accepts (2) CR123A or (1) Rechargeable Streamlight SL-B26 protected battery pack
- High/Medium/Low/Strobe modes
- TEN-TAP Programming to choose your preferred operating mode
- Anti-roll head prevents it from rolling away when you set it down
- Durable aluminum construction, dust tight and waterproof to 2m
- Meets applicable European Community directives.
- CEC Compliant (ProTac® HL-X USB only)
| Battery Type | Lithium Primary |
| Rechargeable | No |
| Max. Lumens | 1000 lm |
| Battery Included | Yes |
| No. of Batteries | 2 |
| Color | Black |
| Type | Handheld |
| Run Time | 20 h |
| Weight | 0.44 LB |
| EAN or UPC | 80926880658 |

