- Right Angle
- 1000 lm Maximum Lumens
- 24 h Run Time
- Rechargeable
description
- The MULTI-FUEL ProTac 90 X is an EDC light with a twist. It features a right-angle head that gives extra lighting capability for those with multiple lighting needs. Carry in your hand or attach to your MOLLE, belts, harnesses and other gear for hands-free use.
- The ProTac 90X USB or ProTac 90X are 1000 lumen tactical lights that can use either a proprietary Streamlight SL-B26TM Li-Ion rechargeable battery pack or Two CR123A disposable batteries. The ProTac 90X USB is a complete rechargeable system that comes with a charge cord and a USB Li-Ion button top battery that features an integrated micro-USB charge port. The ProTac 90X comes packaged with two CR123A batteries. Both lights feature a tactical switch for momentary or constant on operation, three different user selectable programs and a pocket clip for convenience. The aluminum housing with Type II Military Spec anodizing helps make the lights extremely durable and abrasion resistant. Packaged with a removable pocket clip and holster. Available in Black.
features
- TEN-TAP® Programming allows for selection of three different operating programs: 1) high/strobe/low 2) high only 3) low/medium/high
- Multi-Fuel -Uses one Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack
- also accepts two CR123A lithium batteries
- High, medium, low and strobe modes: High: 1,000 lumens
- 171m beam
- runs 2.5 hours (CR123A)
- runs 1.75 hours (SL-B26 battery pack), Medium: 300 lumens
- 91m beam
- runs 4 hours (CR123A)
- runs 4.75 hours (SL-B26 battery pack), Low: 65 lumens
- 42m beam
- runs 21 hours (CR123A)
- runs 24 hours (SL-B26 battery pack), Strobe runs 2.5 hours (C123A)
- runs 3.5 hours (SL-B26 battery pack)
- Multi-function push-button head switch easy to use with gloved hands
- Removable pocket clip attaches to MOLLE, turnout gear, harnesses, etc.
- Durable, anodized aluminum construction with impact-resistant glass lens
- IPX7 waterproof to 1m for 30 minutes
- 2m impact resistance tested
- Meets applicable European Community Directives.
- CEC compliant (ProTac® 90X USB only)
| Battery Included | Yes |
| No. of Batteries | 1 |
| Type | Right Angle |
| Rechargeable | Yes |
| Run Time | 24 h |
| Max. Lumens | 1000 lm |
| Color | Black |
| Battery Type | Lithium Ion |
| Weight | 2.0 LB |
| EAN or UPC | 80926880955 |

