- 3 V Battery Voltage
- Handheld
- 300 lm Maximum Lumens
- Rechargeable
description
- The Wedge is a compact, high-performance EDC light designed for clean pocket carry. It’s outfitted with an intuitive rotating thumb switch that provides tactile control over the constant-on and THRO® (Temporarily Heightened Regulated Output) modes.
- The Wedge is a high-performance EDC light, designed for clean pocket carry. Outfitted with an intuitive rotating thumb switch providing tactile control over the constant-on and THRO (Temporarily Heightened Regulated Output) modes. A waterproof USB-C port in the tail offers universal and convenient charging of the integrated lithium-ion battery. Switchable pocket clip allows for concealed carry in either pocket. Made of rugged anodized aluminum the Wedge balances durability with performance.
features
- Features two lighting modes: Constant on and THRO® (Temporarily Heightened Regulated Output) mode for maximum brightness - 300 lumens
- 69m beam
- runs 3 hours - THRO®: 1,000 lumens
- 110m beam
- 35 second burst
- Thin, ergonomic design fits comfortably in your hand and provides clean pocket carry
- Rotatable switch with battery level indicator
- Deep carry pocket clip attaches on either side of light
- USB-C rechargeable - Lithium polymer battery charges in 3 hours
- Durable, anodized aluminum construction
- polycarbonate lens
- IPX7 waterproof to 1m
- 1m impact resistance tested
- Meets applicable European Community Directives.
- CEC Compliant (Smart charger models only)
| Type | Handheld |
| Max. Lumens | 300 lm |
| Battery Type | Lithium Polymer |
| No. of Batteries | 1 |
| Battery Included | Yes |
| Color | Coyote |
| Rechargeable | Yes |
| Weight | 3.13 LB |
| EAN or UPC | 80926888111 |

