- Right Angle
- 500 lm Maximum Lumens
- 19 h Run Time
- Rechargeable
description
- Versatile, rugged and super bright, the multi-fuel PolyTac 90 X is built with the rigors of the job in mind. Durable construction plus a switch with built in battery life indicator will let you know when it is time to recharge or replace the batteries giving you the confidence to stay focused on the task at hand.
- The PolyTac 90X USB or PolyTac 90X are 500 lumen tactical lights that can use either a proprietary Streamlight Li-Ion USB rechargeable battery pack or Two CR123A disposable batteries. The PolyTac 90X USB is a complete rechargeable system that comes with a charge cord and a Streamlight Li-Ion USB battery that features an integrated micro-USB charge port. The PolyTac 90X comes packaged with two CR123A batteries. Both lights feature a switch for momentary or constant on operation, an integrated carabiner style D-ring, and a pocket clip for a variety of attachment methods. In use, the colored LEDs in the button show battery power remaining. Green, Yellow, Red and Blinking Red when charging or changing cells is needed. The glass filled nylon housing makes the light extremely durable and abrasion resistant. Available in Black, Yellow and Orange.
features
- High and low modes: 1.) high/strobe/low
- 2.) high only
- 3.) low/medium/high, High super-bright light: 500 lumens
- 167m beam
- runs 2.5 hours (CR123A batteries)
- runs 3.75 hours (SL-B26 battery pack), Low for extended run time: 85 lumens
- 64m beam
- runs 12 hours (CR123A batteries)
- runs 19 hours (SL-B26 battery pack)
- MULTI-FUEL: Uses two CR123A lithium batteries
- also accepts Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack
- Multi-function push-button head switch easy to use with gloved hands
- features battery life indicator
- Multi-position, reversible pocket clip attaches to MOLLE, turnout gear, harnesses, etc.
- offers a variety of mounting positions
- Integrated carabiner style D-ring for a variety of attachment methods
- Optional Gear Keeper® system for attaching the light to turnout gear or other clothing or equipmentGear Keeper features a retractable attachment system with a high-strength nylon tether with a 36" extension and 6 oz. of retraction force
- High-impact, super-tough nylon polymer with textured grip
- Meets applicable European Community Directives.
- CEC compliant (PolyTac® 90X USB only)
| Battery Included | Yes |
| Battery Type | Lithium Ion |
| Type | Right Angle |
| Run Time | 19 h |
| Max. Lumens | 500 lm |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Color | Orange |
| Weight | 6.0 LB |
| EAN or UPC | 80926888371 |

