- 3 V Battery Voltage
- Handheld
- 600 lm Maximum Lumens
- 34 h Run Time
description
- Rugged housing, superior brightness and extended runtimes make this all-purpose flashlight ideal for the broadest range of lighting needs at the best value. Use as a law enforcement backup light, for day-to-day industrial use, for maintaining vehicles, or for general contracting work. Sure grip texture for a comfortable/slip-resistant feel.
- The PolyTac is a bright and compact personal polymer light available with the latest in power LED technology and three different user selectable programs. The light features a superior grip texture to provide a comfortable but slip resistant feel. Packaged with a removable pocket clip.
features
- 600 lumens on High
- Switch to Low mode for 65 hour runtime
- 195 meter beam distance
- Compact size (under 5.5") and comfortable textured grip
- Super tough nylon polymer construction
- IPX7 rated waterproof to 1 meter for 30 minutes
- High/Low/Strobe modes
- Meets applicable European Community Directives
- PolyTac® meets requirements of NFPA 1971-8.6 (2013)
- Note: PolyTac® HP is not recommended for Fire Helmet mounting.
| Max. Lumens | 600 lm |
| Color | Yellow |
| Type | Handheld |
| Battery Type | Lithium Primary |
| Rechargeable | No |
| Run Time | 34 h |
| Battery Included | Yes |
| No. of Batteries | 2 |
| Weight | 0.262 LB |
| EAN or UPC | 80926888531 |

