- ProTac 2.0 - includes USB-C cord, nylon holster, and SL-B50 battery pack
description
- High performance light in the palm of your hand. The rechargeable ProTac® 2.0 produces 2,000 lumens without sacrificing run time. Powered by the new SL-B50® battery pack that charges inside or outside of the light using a USB-C cord.
features
- 2,000 lumens on High, 262 meter beam distance
- Multi-function, push button tail switch for momentary/constant on operation
- Uses Streamlight SL-B50 protected 4,900mAh Li-Ion USB-rechargeable battery pack
- High/Medium/Low/Strobe modes
- TEN-TAP Programming to choose your preferred operating mode
- SL-B50 battery pack charges inside or outside of the light, sliding sleeve protects USB-C port
- Durable aluminum construction, IP67 dust tight and waterproof
includes
- Streamlight SL-B50 protected 4,900mAh Li-Ion USB-rechargeable battery
- USB-C charge cord
| Max. Lumens | 2000 lm |
| Battery Included | Yes |
| Rechargeable | Yes |
| Lumen Levels | 2000 Lumens (High), 570 Lumens (Med), 100 Lumens (Low) |
| Light Intensity (Candle Power) | 17300 |
| Beam Length | 262 m |
| IP Rating | IP67 |
| No. of Batteries | 1 |
| Battery Size | SL-B50 |
| Run Time | 25 h |
| Material | Aluminum |
| Safety Rating | No |
| Battery Type | Lithium Ion |
| Battery Voltage | 3.6V |
| Color | Black |
| Weight | 9.0 LB |
| EAN or UPC | 80926890008 |

