- ProTac 2.0 Headlamp - includes USB-C cord, elastic and rubber hard hat straps, and SL-B50 battery pack
description
- The high-performance ProTac® 2.0 headlamp produces 2,000 lumens without sacrificing run time. USB rechargeable, designed for maximum illumination with a wide beam to light up an entire area. Uses Streamlight SL-B50 protected Li-Ion rechargeable battery.
features
- 241 meter beam on High mode
- Powered by the new SL-B50® battery pack that charges inside or outside of the light using a USB-C cord.
- High/Medium/Low modes
- Use low mode for extended runtime of 25 hours
- IP64 dust tight and water resistant
- TEN-TAP Programming to choose your preferred operating mode
- Machined aluminum body with sliding sleeve to protect USB-C port
includes
- Streamlight SL-B50 protected Li-Ion USB-rechargeable battery
- USB-C charge cord
- Rubber Helmet Strap
- Adjustable Elastic Strap
| Material | Aluminum |
| Battery Type | Lithium Ion |
| Max. Lumens | 2000 lm |
| Run Time | 25 hrs |
| Color | Black |
| Battery Size | SL-B50 |
| Lumen Levels | 2000 Lumens (High), 650 Lumens (Med), 110 Lumens (Low) |
| Light Intensity (Candle Power) | 14,500 |
| No. of Batteries | 1 |
| Battery Included | Yes |
| IP Rating | IP64 |
| Battery Voltage | 3.6V |
| Beam Length | 241 m |
| Rechargeable | Yes |
| Weight | 0.5 LB |
| EAN or UPC | 80926890015 |

