- 1.5 V Battery Voltage
- Right Angle
- 175 lm Maximum Lumens
- 15 h Run Time
description
- The leading Class I, Div. 1 right angle, clip-on flashlight for firefighters features a slim profile and D-ring for accurate light orientation. Its spring-loaded clip easily attaches to belts and harnesses. Available in alkaline and rechargeable models.
- The Survivor is an intrinsically safe lightweight, hand-held flashlight with right angle head designed for use in hazardous locations. This light features a reduced bezel length to minimize snag hazards and an updated clip design for better attachment to turnout gear. A large button provides gloved access to microprocessor controlled high and low intensity modes, emergency flash and moonlight mode. Smoke Cutter optic technology offers insertable black or amber plugs for user customizable beam pattern.
features
- Class I, Div 1 rated - Intrinsically Safe
- 175 lumens and 405 meter beam distance on High
- Choose Low mode for a longer runtime of up to 15 hours
- High/Low/Flash/Moonlight modes
- Easy operation of push button switch even with gloves on
- Durable nylon construction and 2 meter impact resistance tested
- IPX4 rated for water resistance
- Class I, II, Division 1, Groups C, D, E, F, G
- Class III, T-Code: T4
- Class I, Division 2, Groups A, B, C, D
- T-Code: T4
- Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013).
- Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
- Permissible Flashlight, Approval No. 20-A150001-0.
- CEC Compliant (Fast and Smart charger models only)
| Battery Type | Alkaline |
| Battery Included | Yes |
| Rechargeable | No |
| Run Time | 15 h |
| Type | Right Angle |
| Color | Orange |
| Max. Lumens | 175 lm |
| No. of Batteries | 4 |
| Weight | 0.818 LB |
| EAN or UPC | 80926905405 |

