- 200 lm Maximum Lumens
- 16 h Run Time
- Rechargeable
description
- Designed to put light where you need it, the rechargeable Knucklehead Flood is the most versatile work light you'll ever own. Smooth flood light illuminates your work area and the magnet and hang hook allow for hands-free use.
- The Knucklehead is a lightweight, rechargeable, hand-held work light with a 210 degree articulating head that rotates a full 360 degrees. This light features an extremely strong magnet, the latest in C4 power LED technology, microprocessor controlled high and low intensity modes, emergency flash and moonlight mode. Flood models available with either an integrated storable hang hook or clip. Spot model available with clip only. Removable magnet with 135 lb pull strength features a replaceable rubber boot. Available with optional 4 "AA" battery carrier for non-rechargeable operation.
features
- Smooth flood light illuminates your entire work area
- 200 lumens on high
- Choose low mode for 16 hour runtime
- Articulating head so you can aim the light where you need it
- Stowable hook and removable magnet for hands-free lighting
- On/off button is easy to operate when wearing heavy gloves
- IPX4 rated for water resistance
- Class I, Division 2, Groups A,B,C,D
- Class II, Division 2, Groups F,G
- Class III, Temp Code: T4/T3C
- Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
- Meets applicable European Community Directives.
| Color | Yellow |
| Max. Lumens | 200 lm |
| Run Time | 16 h |
| Weight | 1.443 KG |
| EAN or UPC | 80926906310 |

