- 1.5 V Battery Voltage
- 180 lm Maximum Lumens
- 16 h Run Time
description
- The far-reaching beam of the rechargeable Knucklehead Spot can help you locate hazards or victims from a distance. Combined with an articulating head, the beam gives firefighters and professionals more flexibility when working in situations with changing conditions. The removable magnet and clip allow for hands-free use.
- The Knucklehead is a lightweight, rechargeable, hand-held work light with a 210 degree articulating head that rotates a full 360 degrees. This light features an extremely strong magnet, the latest in C4 power LED technology, microprocessor controlled high and low intensity modes, emergency flash and moonlight mode. Flood models available with either an integrated storable hang hook or clip. Spot model available with clip only. Removable magnet with 135 lb pull strength features a replaceable rubber boot. Available with optional 4 "AA" battery carrier for non-rechargeable operation.
features
- 180 lumens on high
- Focused beam for longer distances - 210 meters on high
- 180 lumens
- Clip for easy attachment to turnout gear
- Articulating head so you can aim the beam where you need it
- On/off button is easy to operate when wearing heavy gloves
- IPX4 rated for water resistance
| Color | Orange |
| Amps | 1.80 A |
| Length | 9.200 in |
| Lamp Life | 50000 h |
| Beam Color | White |
| Body Material | High-Impact Thermoplastic |
| Modes | High, Medium |
| Battery Type | Alkaline |
| Bulb | 1 C4® LED |
| No. of Batteries | 4 |
| DC Voltage | 4.8 V |
| Beam Length | 210 m |
| Run Time | 16 h |
| Beam Type | Spot |
| Run Time [Max] | 16.0 h |
| Battery Size | AA |
| Lumen Output | 180 lm/ft2 |
| Battery Included | Yes |
| Rechargeable | No |
| Max. Lumens | 180 lm |
| Series | Knucklehead Spot |
| Safety Rating | Yes |
| Material | Nylon |
| Battery Voltage | 1.5 V |
| IP Rating | IPX4 |
| Lumen Levels | 180 Lumens (High), 55 Lumens (Low) |
| Light Intensity (Candle Power) | 11000 |
| Weight | 1.443 KG |
| EAN or UPC | 80926907447 |

