Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Yellow Nylon Work Light

91722

Yellow Nylon Work Light
Item #111777976
  • 150 lm Maximum Lumens
  • 12 h Run Time
  • Rechargeable
Yellow Nylon Work Light
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 lm Maximum Lumens
  • 12 h Run Time
  • Rechargeable

description

  • Add this feature-laden, safety approved rechargeable Knucklehead Spot HAZ-LO worklight to your toolbox of instrinsically safe equipment. The far-reaching beam can help you locate hazards or victims from a distance. The removable magnet and hang hook allow for hands-free use.
  • The Knucklehead HAZ-LO is a lightweight, rechargeable, hand-held work light with a 210 degree articulating head that rotates a full 360 degrees. This light features an extremely strong magnet, the latest in C4 power LED technology, microprocessor controlled high and low intensity modes, emergency flash and moonlight mode. Spot and Flood models available with either an integrated storable hang hook or clip. Removable magnet with 135 lb pull strength features a replaceable rubber boot. Available with optional 4 "AA" battery carrier for non-rechargeable operation.

features

  • Class I, Div 1 safety rated
  • 227 meter beam distance and 150 lumens on high
  • Choose low for 12 hour runtime
  • Articulating head so you can aim the beam where you need it
  • On/off button is easy to operate when wearing heavy gloves
  • IPX4 rated for water resistance
  • Super tough polymer construction
  • Class I, II Division 1, Groups C,D,F,G
  • Class III
  • T-Code: T4
  • Exia
  • NON-INCENDIVE: Class I Division 2
  • Groups A,B,C,D, T-CODE T4 Permissible Flashlight: Approval No. 20-A140001-0
  • Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
Max. Lumens 150 lm
Color Yellow
Run Time 12 h
Weight 25.65 LB
EAN or UPC 80926917224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison