Streamline Washdown Equip Inc.
S-151-AL-B-A-GHT-S
Series S-151 Heavy-Duty Spray Nozzles
Item #104513596
- Aluminum Spray Nozzle w/Black Cover for 3/4" Garden Hose Thread
| Swivel Radius | 360 ° |
| Material | Aluminum |
| Adapter Type | 3/4 in Garden Hose Thread |
| Cover Color | Black |
| Weight | 1.5 LB |
