Skip to content Skip to navigation menu
Streamline Washdown Equip Inc.S-151-B

S-151-B

Series S-151 Heavy-Duty Spray Nozzles
Item #105158937
  • Bronze Spray Nozzle w/Black Cover
Streamline Washdown Equip Inc.S-151-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bronze Spray Nozzle w/Black Cover

description

  • Rubber covers and hose adapters. Replaceable rubber cover resists wide range of oils and chemicals. Protects nozzle and surrounding equipment from dings and scratches. Conserves water. Drip-tight shut-off. No leakage at nozzle inlet. For harsh environments. Adjusts from soft spray to solid stream by depressing lever.

features

  • Easy to read dial thermometer
  • Stainless steel
  • Body and barrel assemblies
  • Anodized aluminum
  • Lightweight aluminum body substantially reduces overall weight
  • Corrosion-resistant body

includes

  • Stainless steel wetted parts

caution

  • Contains natural rubber latex, which may cause allergic reactions
  • Safe use by or on latex sensitive individuals has not been established
Material Bronze
Cover Color Black
Adapter Type None - Nozzle Only
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison