- Bronze Spray Nozzle w/White Cover for 3/4" Hose Barb
description
- Rubber covers and hose adapters. Replaceable rubber cover resists wide range of oils and chemicals. Protects nozzle and surrounding equipment from dings and scratches. Conserves water. Drip-tight shut-off. No leakage at nozzle inlet. For harsh environments. Adjusts from soft spray to solid stream by depressing lever.
features
- Lightweight aluminum body substantially reduces overall weight
- Stainless steel
- Body and barrel assemblies
- Anodized aluminum
- Corrosion-resistant body
- Easy to read dial thermometer
includes
- Stainless steel wetted parts
caution
- Do not connect regulator to bottled gas
| Cover Color | White |
| Adapter Type | 3/4" Hose Barb |
| Material | Bronze |
| Swivel Radius | 360 ° |
| Weight | 1.5 LB |

