Skip to content Skip to navigation menu
Cyclo 6000 Series Foot Mount Reducer

PA020092

Cyclo 6000 Series Foot Mount Reducer
Item #101479961
  • 0.28 HP
  • 6090 Unit Size
  • 87:1 Ratio
  • Single Reduction
  • Foot Mount
  • Universal Output
  • 20.1 O/P RPM
  • 843 in lbs Torque
  • 750 lbf OHL
+ Show More + Show Less
Cyclo 6000 Series Foot Mount Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.28 HP
  • 6090 Unit Size
  • 87:1 Ratio
  • Single Reduction
  • Foot Mount

description

  • Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
  • Cyclo components operate in compression, not in shear.

applications

  • Conveyors
  • Food machinery
  • Mixers
  • Automotive plants
  • Wastewater treatment
  • Recycling equipment
  • Poultry processing equipment
  • Sawmills and woodyard equipment
  • Runout tables

features

  • 24-month, unlimited warranty
  • Highest overload capacity, exceeding 500%
  • High efficiency, even at high reduction ratios
  • Grease lubricated for no maintenance
  • Two thirds of its reduction components in contact at all times
  • Withstands shock loads exceeding 500% of their ratings
  • Provides exceptional performance, reliability and long life in the most severe applications
Input Configuration Shaft Input
Mount Type Foot
Bolt Center Length x Bolt Center Width 3.54 in x 5.9 in
Input HP @ RPM 0.28 hp @ 1750 rpm
Output (Shaft or Bore) Size 1 1/8 in
Unit Size 6090
Box Length 7.95 in
Base to Centerline of Output Shaft 3.937 in
Overhung Load Capacity 750 lbf
Reduction Type Single Reduction
Box Height 6.89 in
Input (Shaft or Bore) Size 5/8 in
Output Torque @ RPM 843 in lb @ 1750 rpm
Base to Centerline of Input Shaft 3.937 in
Ratio 87:1
Output Configuration Universal
Box Width 7.09 in
Output RPM @ Input RPM 20.1 rpm @ 1750 rpm
Weight 24.0 LB
EAN or UPC 690825000936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison