- 26.2 HP
- 6175 Unit Size
- 25:1 Ratio
- Single Reduction
- Foot Mount
description
- Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
- Cyclo components operate in compression, not in shear.
applications
- Conveyors
- Food machinery
- Mixers
- Automotive plants
- Wastewater treatment
- Recycling equipment
- Poultry processing equipment
- Sawmills and woodyard equipment
- Runout tables
features
- 24-month, unlimited warranty
- Highest overload capacity, exceeding 500%
- High efficiency, even at high reduction ratios
- Grease lubricated for no maintenance
- Two thirds of its reduction components in contact at all times
- Withstands shock loads exceeding 500% of their ratings
- Provides exceptional performance, reliability and long life in the most severe applications
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Unit Size | 6175 |
| Reduction Type | Single Reduction |
| Base to Centerline of Input Shaft | 7.874 in |
| Overhung Load Capacity | 3860 lbf |
| Mount Type | Foot |
| Box Width | 16.93 in |
| Output Configuration | Horizontal |
| Ratio | 25:1 |
| Input HP @ RPM | 26.2 hp @ 1750 rpm |
| Base to Centerline of Output Shaft | 7.874 in |
| Bolt Center Length x Bolt Center Width | 10.83 in x 14.96 in |
| Box Length | 18.78 in |
| Box Height | 16.89 in |
| Output Torque @ RPM | 22400 in lb @ 1750 rpm |
| Weight | 330.0 LB |
| EAN or UPC | 690825028077 |

