- 52.3 HP
- 6185 Unit Size
- 17:1 Ratio
- Single Reduction
- Foot Mount
description
- Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
- Cyclo components operate in compression, not in shear.
applications
- Runout tables
- Sawmills and woodyard equipment
- Poultry processing equipment
- Conveyors
- Food machinery
- Mixers
- Automotive plants
- Wastewater treatment
- Recycling equipment
features
- 24-month, unlimited warranty
- Highest overload capacity, exceeding 500%
- High efficiency, even at high reduction ratios
- Grease lubricated for no maintenance
- Two thirds of its reduction components in contact at all times
- Withstands shock loads exceeding 500% of their ratings
- Provides exceptional performance, reliability and long life in the most severe applications
| Box Width | 18 1/2 in |
| Unit Size | 6185 |
| Base to Centerline of Output Shaft | 8.661 in |
| Mount Type | Foot |
| Reduction Type | Single Reduction |
| Base to Centerline of Input Shaft | 8.661 in |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Output RPM @ Input RPM | 103 rpm @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 12.6 in x 16.54 in |
| Input HP @ RPM | 52.3 hp @ 1750 rpm |
| Box Height | 16.39 in |
| Input Configuration | C-Face Coupled |
| Overhung Load Capacity | 4610 lbf |
| Box Length | 20 3/4 in |
| Ratio | 17:1 |
| Output (Shaft or Bore) Size | 3 1/8 in |
| Output Configuration | Horizontal |
| Output Torque @ RPM | 30500 in lb @ 1750 rpm |
| Weight | 420.0 LB |
| EAN or UPC | 690825030490 |

