Skip to content Skip to navigation menu
Cyclo 6000 Series Foot Mount Reducer

PA060169

Cyclo 6000 Series Foot Mount Reducer
Item #101468004
  • 1.54 HP
  • 6090 Unit Size
  • 11:1 Ratio
  • Single Reduction
  • Foot Mount
  • Universal Output
  • 159 O/P RPM
  • 579 in lbs Torque
  • 750 lbf OHL
+ Show More + Show Less
Cyclo 6000 Series Foot Mount Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.54 HP
  • 6090 Unit Size
  • 11:1 Ratio
  • Single Reduction
  • Foot Mount

description

  • Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
  • Cyclo components operate in compression, not in shear.

applications

  • Conveyors
  • Food machinery
  • Mixers
  • Automotive plants
  • Wastewater treatment
  • Recycling equipment
  • Poultry processing equipment
  • Sawmills and woodyard equipment
  • Runout tables

features

  • 24-month, unlimited warranty
  • Highest overload capacity, exceeding 500%
  • High efficiency, even at high reduction ratios
  • Grease lubricated for no maintenance
  • Two thirds of its reduction components in contact at all times
  • Withstands shock loads exceeding 500% of their ratings
  • Provides exceptional performance, reliability and long life in the most severe applications
Reduction Type Single Reduction
Input HP @ RPM 1.54 hp @ 1750 rpm
Bolt Center Length x Bolt Center Width 3.54 in x 5.9 in
Input Configuration C-Face Coupled
Ratio 11:1
Box Width 7.09 in
Box Height 6.89 in
Output Torque @ RPM 579 in lb @ 1750 rpm
Input (Shaft or Bore) Size 5/8 in
Overhung Load Capacity 750 lbf
Output Configuration Universal
Box Length 7.95 in
Output RPM @ Input RPM 159 rpm @ 1750 rpm
Output (Shaft or Bore) Size 1 1/8 in
Mount Type Foot
Base to Centerline of Input Shaft 3.937 in
Unit Size 6090
Base to Centerline of Output Shaft 3.937 in
Weight 31.0 LB
EAN or UPC 690825007485
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison