- 100:1 Ratio
- 1630 Unit Size
- 17.5 O/P RPM
- 9190 in. lbs. Torque
- 143TC Frame Reducer
features
- Compact, modular housing
- Maintenance-free grease lubrication
- High efficiency
- Washdown duty
- Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
- Transmits torque more efficiently for more torque per unit in smaller, more compact size
- Grease lubrication is trouble free, with no oil to change or maintain
- Corrosion-resistant housing with washdown protection
- Extremely quiet operation
- Two-year warranty
options
- Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
| Output (Shaft or Bore) Size | 2 in |
| Box Height | 17.87 in |
| Frame | 143TC |
| Input HP @ RPM | 3 hp @ 1750 rpm |
| Box Length | 18.15 in |
| Output RPM @ Input RPM | 17.5 rpm @ 1750 rpm |
| Output Torque @ RPM | 9190 in lb @ 1750 rpm |
| Max. Overhung Load @ RPM | 2200 lbf @ 1750 rpm |
| Ratio | 100:1 |
| Unit Size | 1630 |
| Installed Options | Synthetic Food Grade Grease |
| Box Width | 17.87 in |
| Weight | 105.0 LB |

