- Big Vee™ Pipe Stand
- Vee Head Type
- 29 1/2 in [Min], 41 in [Max] Height
- 2500 lb Load Capacity
features
- 1 3/4" acme adjustment screw
- 12" vee
- 40" pipe maximum
- Fast action adjustment handle
- Heavy duty 1" square tubing
| Pipe Diameter | 4 in [Min], 40 in [Max] |
| Height [Max] | 41 in |
| Height [Min] | 29.5 in |
| Base Width | 29 1/2 in |
| Load Capacity | 2500 lbs |
| Head Type | Vee |
| Weight | 36.0 LB |

