- Roust-A-Bout Lift
- 119 in [Min], 25 ft [Max] Lifting Height
features
- Two winches operate load and mast elevation separately
- Two-speed load winches
- Infinite load height adjustment
| Lifting Height/Take-Up | 119.00 in [Min], 25.00 ft [Max] |
| Base Width | 60 in |
| Base Length | 60 in |
| Weight | 0.0 LB |

