- Replacement Jack Head
- 2000 lb Load Capacity
features
- General welding of pipe shapes, solids and rounds
| Pipe Diameter | 1/8 in [Min], 36 in [Max] |
| Material | Steel |
| Load Capacity | 2000 lbs |
| Head Type | Vee |
| Weight | 9.25 LB |
| Pipe Diameter | 1/8 in [Min], 36 in [Max] |
| Material | Steel |
| Load Capacity | 2000 lbs |
| Head Type | Vee |
| Weight | 9.25 LB |