- Grasshopper Pipe Dollies
features
- Special sliding chain block design accommodates long and short loads
- Carriers up to 20" diameter pipe, tool boxes, fittings and valves
| Load Capacity [Max] | 2000 lbs |
| Height | 40 in |
| Wheel Diameter | 26 in |
| Length | 12 ft |
| Weight | 165.0 LB |

