- Hi Adjust-A-Roll Stand
- 2000 lb Load Capacity
features
- Roller adjustment from either side
- Fast adjustment for easy pipe positioning
- Clean and simple design avoids welder interference
- Wheel tried for true pipe rotation
- Bronze bearing to eliminate arcing
- Break to lock loads for lay-out or fit-up
| Head Type | Steel Wheels |
| Pipe Diameter | 1/2 in [Min], 48 in [Max] |
| Load Capacity | 2000 lbs |
| Weight | 33.0 LB |

