- Heavy-Duty Style Hi Jack
- Steel Roller Head Type
- 28 in [Min], 49 in [Max] Height
- 2000 lb Load Capacity
| Head Type | Steel Roller Head |
| Load Capacity | 2000 lbs |
| Height [Min] | 28 in |
| Pipe Diameter | 1 1/4 in [Min], 24 in [Max] |
| Height [Max] | 49 in |
| Type | Heavy Duty Hi Jack Stand |
| Weight | 25.0 LB |

